
Soap/Lotion Dispenser, Replacement Pump in Satin Nickel (Pvd)
Mfr # 124-6/15S
Zoro # G8996523
product price: $153.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Height
5.63
Width
1.94
Material
Solid Brass
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124-6/15S
Zoro #
G8996523
UPC #
91388735561
Country of Origin
United States
Dimensions
Height
5.63
Width
1.94
Details
Item
Soap/Lotion Dispenser Replacement Pump Head
Finish
Satin Nickel (PVD)
ADA Compliant
No
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
0.75
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.