This item is Discontinued.

Newport Brass Spare Toilet Tissue Holder in Polished Chrome 16-30/26

Spare Toilet Tissue Holder in Polished Chrome (Discontinued)

  • Mfr # 16-30/26
  • Zoro # G6675716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-30/26
Zoro #
G6675716
UPC #
91388751691
Country of Origin
United States

Dimensions

Height
8.27
Width
2.38

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
2.65

Description

Spare Toilet Tissue Holder in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.