
Stablizer Kit, Forever Brass (PVD), Wall
Mfr # 2-734-01
Zoro # G7483473
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Includes
1-1/2" Finished Ring For Connecting Kit to Tub Overflow Pipe
Mounting Type
Wall
ADA Compliant
No
Handle Material
Brass
Material
Solid Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-734-01
Zoro #
G7483473
UPC #
760724365808
Country of Origin
United States
Details
Includes
1-1/2" Finished Ring For Connecting Kit to Tub Overflow Pipe
Item
Stablizer Kit
Mounting Type
Wall
ADA Compliant
No
Finish
Forever Brass (PVD)
Handle Material
Brass
Material
Solid Brass
Weight
1.22
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.