Zoro Homepage

Stablizer Kit, Satin Gold (PVD), Wall

  • Mfr # 2-734-24S

  • Zoro # G7478065


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Includes
1-1/2" Finished Ring For Connecting Kit to Tub Overflow Pipe
Mounting Type
Wall
ADA Compliant
No
Handle Material
Brass
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-734-24S
Zoro #
G7478065
UPC #
760724404989
Country of Origin
United States

Details

Includes
1-1/2" Finished Ring For Connecting Kit to Tub Overflow Pipe
Item
Stablizer Kit
Mounting Type
Wall
ADA Compliant
No
Finish
Satin Gold (PVD)
Handle Material
Brass
Material
Solid Brass
Weight
1.22
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.