Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standing Toilet Tissue Holder in Aged Brass

  • Mfr # 10-81-034

  • Zoro # G6666598


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Height
22
Finish
Aged Brass
Width
7.61
ADA Compliant
No
Weight
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-81-034
Zoro #
G6666598
UPC #
760724548317
Country of Origin
United States

Dimensions

Height
22
Width
7.61

Details

Finish
Aged Brass
ADA Compliant
No
Weight
5.25

Description

Standing Toilet Tissue Holder in Aged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.