Standing Toilet Tissue Holder in Antique Copper

  • Mfr # 10-81-08A

  • Zoro # G6672182


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Height
22
Finish
Antique Copper
Width
7.61
ADA Compliant
No
Weight
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-81-08A
Zoro #
G6672182
UPC #
91388012945
Country of Origin
United States

Dimensions

Height
22
Width
7.61

Details

Finish
Antique Copper
ADA Compliant
No
Weight
5.25

Description

Standing Toilet Tissue Holder in Antique Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.