Standing Toilet Tissue Holder in French Gold (Pvd)

  • Mfr # 10-81-24A

  • Zoro # G6669547


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Height
22
Finish
French Gold (PVD)
Width
7.61
ADA Compliant
No
Weight
5.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-81-24A
Zoro #
G6669547
UPC #
760724469742
Country of Origin
United States

Dimensions

Height
22
Width
7.61

Details

Finish
French Gold (PVD)
ADA Compliant
No
Weight
5.25

Description

Standing Toilet Tissue Holder in French Gold (Pvd)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.