Standing Toilet Tissue Holder in Oil Rubbed Bronze

  • Mfr # 10-81-10B

  • Zoro # G6671963


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Height
22
Finish
Oil Rubbed Bronze
Width
7.61
ADA Compliant
No
Weight
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-81-10B
Zoro #
G6671963
UPC #
91388012969
Country of Origin
United States

Dimensions

Height
22
Width
7.61

Details

Finish
Oil Rubbed Bronze
ADA Compliant
No
Weight
5.25

Description

Standing Toilet Tissue Holder in Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.