Standing Toilet Tissue Holder in Polished Brass Uncoated (Living)

  • Mfr # 10-81-03N

  • Zoro # G6669556


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Height
22
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
7.61
ADA Compliant
No
Weight
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-81-03N
Zoro #
G6669556
UPC #
91388227035
Country of Origin
United States

Dimensions

Height
22
Width
7.61

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
5.25

Description

Standing Toilet Tissue Holder in Polished Brass Uncoated (Living)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.