
Standing Toilet Tissue Holder in Satin Brass (Pvd)
Mfr # 10-81-04
Zoro # G6676434
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Height
22
Finish
Satin Brass (PVD)
Width
7.61
ADA Compliant
No
Weight
5.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-81-04
Zoro #
G6676434
UPC #
91388207655
Country of Origin
United States
Dimensions
Height
22
Width
7.61
Details
Finish
Satin Brass (PVD)
ADA Compliant
No
Weight
5.25
Description
Standing Toilet Tissue Holder in Satin Brass (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.