
Supply Elbow for Hand Shower Hose, Satin Gold (PVD), Wall
Mfr # 285-24S
Zoro # G7418592
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
ADA Compliant
No
Height
1
Width
2.06
Connection
1/2" NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285-24S
Zoro #
G7418592
UPC #
91388230769
Country of Origin
United States
Dimensions
Height
1
Width
2.06
Details
Item
Supply Elbow for Hand Shower Hose
Mounting Type
Wall
ADA Compliant
No
Finish
Satin Gold (PVD)
Connection
1/2" NPSM
Material
Solid Brass
Weight
0.45
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.