Supply Elbow for Hand Shower Hose, Satin Nickel (PVD), Wall

  • Mfr # 285-5-15S

  • Zoro # G7449697


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Style
Mounting Type
Wall
ADA Compliant
No
Height
2.25
Width
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285-5-15S
Zoro #
G7449697
UPC #
760724413851
Country of Origin
United States

Dimensions

Height
2.25
Width
1.88
Depth
1-13/16"

Details

Item
Supply Elbow for Hand Shower Hose
Features
Traditional Style
Mounting Type
Wall
ADA Compliant
No
Finish
Satin Nickel (PVD)
Material
Solid Brass
Weight
0.45

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.