Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Elbow for Hand Shower Hose, Venetian Bronze, Wall

  • Mfr # 285-1-VB

  • Zoro # G7420744


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Style
Mounting Type
Wall
ADA Compliant
No
Height
3
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285-1-VB
Zoro #
G7420744
UPC #
760724217121
Country of Origin
United States

Dimensions

Height
3
Width
2

Details

Item
Supply Elbow for Hand Shower Hose
Features
Traditional Style
Mounting Type
Wall
ADA Compliant
No
Finish
Venetian Bronze
Connection
1/2" NPT, 1/2" NPSM
Material
Solid Brass
Weight
1.2

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.