
Supply Elbow for Hand Shower Hose, Weathered Brass, Wall (Discontinued)
- Mfr # 285-1/03W
- Zoro # G7452445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
285-1/03W
Zoro #
G7452445
UPC #
760724216483
Country of Origin
United States
Dimensions
Height
3
Width
2
Details
Item
Supply Elbow for Hand Shower Hose
Features
Traditional Style
Mounting Type
Wall
ADA Compliant
No
Finish
Weathered Brass
Connection
1/2" NPT, 1/2" NPSM
Material
Solid Brass
Weight
1.2
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.