Zoro Homepage
This item is Discontinued.
Newport Brass Tank Lever in Matte White 505/52

Tank Lever in Matte White (Discontinued)

  • Mfr # 505/52
  • Zoro # G6699595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505/52
Zoro #
G6699595
UPC #
760724226116
Country of Origin
United States

Dimensions

Height
1.38
Width
2.5

Details

Sub-Category
Faucet Handles
Finish
Matte White
ADA Compliant
No
Number of Handles
1
Weight
0.8
Handle Material
Brass
Handle Included
Yes

Description

Newport Brass gives you the capability to accessorize your bathroom with matching faucet fixtures and toilet tank lever handles. Available in 27 finishes, Newport Brass offers the most diverse product line in the decorative fixture industry giving you the ability to fully customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.