Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tank Lever in Polished Nickel 505/15

Tank Lever in Polished Nickel (Discontinued)

  • Mfr # 505/15
  • Zoro # G6663554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505/15
Zoro #
G6663554
UPC #
91388294785
Country of Origin
United States

Dimensions

Height
1.38
Width
2.5

Details

Sub-Category
Faucet Handles
Finish
Polished Nickel
Number of Handles
1
ADA Compliant
No
Weight
0.8
Handle Material
Brass
Handle Included
Yes

Description

Newport Brass gives you the capability to accessorize your bathroom with matching faucet fixtures and toilet tank lever handles. Available in 27 finishes, Newport Brass offers the most diverse product line in the decorative fixture industry giving you the ability to fully customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.