
Tank Lever Mechanism in Antique Brass
Mfr # 6-505-06
Zoro # G6695648
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
ADA Compliant
No
Number of Handles
1
Weight
0.65
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-505-06
Zoro #
G6695648
UPC #
91388979637
Country of Origin
United States
Details
Sub-Category
Faucet Handles
Finish
Antique Brass
ADA Compliant
No
Number of Handles
1
Weight
0.65
Handle Material
Brass
Handle Included
Yes
Description
Newport Brass gives you the capability to accessorize your bathroom with matching faucet fixtures and toilet tank lever handles. Available in 27 finishes, Newport Brass offers the most diverse product line in the decorative fixture industry giving you the ability to fully customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.