Tank Lever Mechanism in Antique Nickel

  • Mfr # 6-505-15A

  • Zoro # G6662407


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
ADA Compliant
No
Number of Handles
1
Weight
0.65
Handle Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-505-15A
Zoro #
G6662407
UPC #
91388979712
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Finish
Antique Nickel
ADA Compliant
No
Number of Handles
1
Weight
0.65
Handle Included
Yes
Handle Material
Brass

Description

Newport Brass gives you the capability to accessorize your bathroom with matching faucet fixtures and toilet tank lever handles. Available in 27 finishes, Newport Brass offers the most diverse product line in the decorative fixture industry giving you the ability to fully customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.