Zoro Homepage
This item is Discontinued.
Newport Brass Tank Lever/Faucet Handle in Antique Copper 2-270/08A

Tank Lever/Faucet Handle in Antique Copper (Discontinued)

  • Mfr # 2-270/08A
  • Zoro # G6694433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-270/08A
Zoro #
G6694433
UPC #
760724900146
Country of Origin
United States

Details

Finish
Antique Copper
Number of Handles
1
ADA Compliant
No
Handle Type
Cross
Weight
0.35
Handle Included
Yes
Handle Material
Brass

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.