
Tank Lever/Faucet Handle in Flat Black
Mfr # 2-645-56
Zoro # G6694923
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Handle Type
Lever
Number of Handles
1
ADA Compliant
No
Weight
0.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-645-56
Zoro #
G6694923
UPC #
760724191827
Country of Origin
United States
Details
Finish
Flat Black
Handle Type
Lever
Number of Handles
1
ADA Compliant
No
Weight
0.7
Handle Material
Brass
Handle Included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.