Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tank Lever/Faucet Handle in Forever Brass (Pvd) 2-254/01

Tank Lever/Faucet Handle in Forever Brass (Pvd) (Discontinued)

  • Mfr # 2-254/01
  • Zoro # G6662468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-254/01
Zoro #
G6662468
UPC #
760724894650
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Number of Handles
1
Handle Type
Lever
Finish
Forever Brass (PVD)
ADA Compliant
No
Handle Material
Brass
Handle Included
Yes
Weight
0.35

Description

Tank Lever/Faucet Handle in Forever Brass (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.