Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Lever/Faucet Handle in Satin Gold (Pvd)

  • Mfr # 2-116-24S

  • Zoro # G6663852


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-116-24S
Zoro #
G6663852
UPC #
760724212942
Country of Origin
United States

Details

Finish
Satin Gold (PVD)
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
0.9
Handle Included
Yes
Handle Material
Brass

Description

Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.