
Tank Lever/Faucet Handle in Venetian Bronze
Mfr # 2-136-VB
Zoro # G6661472
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-136-VB
Zoro #
G6661472
UPC #
760724282679
Country of Origin
United States
Details
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
No
Handle Type
Lever
Weight
0.5
Handle Material
Brass
Handle Included
Yes
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.