Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tank Lever/Faucet Handle in Weathered Copper (Living) 2-136/08W

Tank Lever/Faucet Handle in Weathered Copper (Living) (Discontinued)

  • Mfr # 2-136/08W
  • Zoro # G6662233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-136/08W
Zoro #
G6662233
UPC #
760724854142
Country of Origin
United States

Details

Number of Handles
1
Handle Type
Lever
ADA Compliant
No
Finish
Weathered Copper (Living, non-returnable)
Weight
0.5
Handle Included
Yes
Handle Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.