Zoro Homepage

Three Post 42" Grab Bar in Flat Black, 45" L, Solid Brass, Flat Black

  • Mfr # 920-3942-56

  • Zoro # G7403174


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Length
45"
Finish
Flat Black
Type
Three Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-3942-56
Zoro #
G7403174
UPC #
709180078785
Country of Origin
United States

Dimensions

Length
45"
Width
45
Height
3
Bar Length
42"

Details

Finish
Flat Black
Type
Three Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
42" Grab Bar in Flat Black
Includes
Installation Hardware, (3) Mounting Flange, (9) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements Astor Product Series
Weight
5.8
ADA Compliant
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.