Three Post 42" Grab Bar in Polished Brass Uncoated (Living), 45" L, Solid Brass

  • Mfr # 2570-3942-03N

  • Zoro # G7405746


product price:  $763.99
/ea
Free Shipping & Returns

Key Features

Length
45"
Finish
Uncoated Polished Brass (Living, non-returnable)
Type
Three Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2570-3942-03N
Zoro #
G7405746
UPC #
709180050002
Country of Origin
United States

Dimensions

Length
45"
Width
45
Height
3
Bar Length
42"

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Type
Three Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
42" Grab Bar in Polished Brass Uncoated (Living)
Includes
Installation Hardware, (3) Mounting Flange, (9) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements Joffrey Product Series
ADA Compliant
Yes
Weight
5.8

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.