Three Post 42" Grab Bar in Venetian Bronze, 45" L, Solid Brass, Venetian Bronze

  • Mfr # 2480-3942-VB

  • Zoro # G7425093


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Length
45"
Type
Three Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Width
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480-3942-VB
Zoro #
G7425093
UPC #
709180046630
Country of Origin
United States

Dimensions

Length
45"
Width
45
Height
3
Bar Length
42"

Details

Finish
Venetian Bronze
Type
Three Post
Material
Solid Brass
Standards
US Federal and State material regulations, ADA Compliant, ASTM F446
Dia
1.26"
Mounting Type
Wall
Weight Capacity
350 lb.
Item
42" Grab Bar in Venetian Bronze
Includes
Installation Hardware, (3) Mounting Flange, (9) No. 10 Wood Screw, (1) Grab Bar Assembly
Features
Complements Priya Product Series
Weight
5.8
ADA Compliant
Yes

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.