Toilet Supply Kit, 1/2" Compression in Antique Brass

  • Mfr # 495X-06

  • Zoro # G6753504


product price: $262.50
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Height
3 in
Length
27 in
Width
4 in
Weight
0.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495X-06
Zoro #
G6753504
UPC #
91388881497
Country of Origin
United States

Dimensions

Height
3 in
Length
27 in
Width
4 in

Details

Finish
Antique Brass
Weight
0.85 lb

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.