Shop NEWPORT BRASS
See all product information
Create Account
Toilet Supply Kit, 1/2" Sweat in Satin Nickel (Pvd)
Mfr # 4775-15S
Zoro # G6754588
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Newport Brass
Finish
Satin Nickel (PVD)
Length
24 in
Width
6.5 in
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4775-15S
Zoro #
G6754588
UPC #
760724700524
Country of Origin
United States
Dimensions
Length
24 in
Width
6.5 in
Height
6.5 in
Details
Item
Toilet Supply Kit
Fits Brand
Newport Brass
Finish
Satin Nickel (PVD)
Weight
1.05 lb
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.