Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Towel Ring in Forever Brass (Pvd) 39-09/01

Towel Ring in Forever Brass (Pvd) (Discontinued)

  • Mfr # 39-09/01
  • Zoro # G6663274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-09/01
Zoro #
G6663274
UPC #
760724428473
Country of Origin
United States

Dimensions

Width
7.88
Height
2.19

Details

Finish
Forever Brass (PVD)
ADA Compliant
No
Weight
1.95

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.