Towel Ring in French Gold (Pvd)

  • Mfr # 35-09-24A

  • Zoro # G6675935


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Width
6.81
Height
7.94
Weight
1.5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-09-24A
Zoro #
G6675935
UPC #
760724260776
Country of Origin
United States

Dimensions

Width
6.81
Height
7.94

Details

Finish
French Gold (PVD)
Weight
1.5
ADA Compliant
No

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.