Zoro Homepage

Towel Ring in Oil Rubbed Bronze

  • Mfr # 36-09-10B

  • Zoro # G6661962


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
9.6
Height
5.2
ADA Compliant
No
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-09-10B
Zoro #
G6661962
UPC #
760724410379
Country of Origin
United States

Dimensions

Width
9.6
Height
5.2

Details

Finish
Oil Rubbed Bronze
ADA Compliant
No
Weight
1

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.