Zoro Homepage

Towel Ring in Polished Gold (Pvd)

  • Mfr # 41-09-24

  • Zoro # G6663247


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Width
6.25
Height
7.56
ADA Compliant
No
Weight
1.185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-09-24
Zoro #
G6663247
UPC #
709180106792
Country of Origin
United States

Dimensions

Width
6.25
Height
7.56

Details

Finish
Polished Gold (PVD)
ADA Compliant
No
Weight
1.185

Description

The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.