
Towel Ring in Satin Gold (Pvd)
Mfr # 15-09-24S
Zoro # G6698055
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Width
7
Height
9.44
ADA Compliant
No
Weight
1.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-09-24S
Zoro #
G6698055
UPC #
760724340454
Country of Origin
United States
Dimensions
Width
7
Height
9.44
Details
Finish
Satin Gold (PVD)
ADA Compliant
No
Weight
1.45
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.