Zoro Homepage
This item is Discontinued.
Newport Brass Towel Ring, Open in Polished Chrome 13-10/26

Towel Ring, Open in Polished Chrome (Discontinued)

  • Mfr # 13-10/26
  • Zoro # G6677265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-10/26
Zoro #
G6677265
UPC #
760724700289
Country of Origin
United States

Dimensions

Width
7
Height
8

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
1.9

Description

Towel Ring, Open in Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.