This item is Discontinued.

Newport Brass Tub and Hand shower Set, Polished Chrome, Wall 2590-4283/26

Tub and Hand shower Set, Polished Chrome, Wall (Discontinued)

  • Mfr # 2590-4283/26
  • Zoro # G7390242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590-4283/26
Zoro #
G7390242
UPC #
760724591306
Country of Origin
United States

Dimensions

Height
11-3/4"
Face Dia.
2"
Faucet Connection Size
0.75
Faucet Center Size
6
Hand Shower Diameter
2
Hose Length
59
Handle Length (in)
3.06

Details

Item
Tub and Hand shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Flow Rate
1.8 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Hand Shower
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Drain included
No
Hand Shower Flow Rate
1.8
Weight
8.3
Tub Spout Reach
8.75
Handle Included
Yes
Faucet Type
Tub Filler
Hose Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

Exposed Tub & Hand Shower Set, Wall Mount in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.