Tub and Shower Trim Set, Aged Brass, Wall

  • Mfr # 3-1502BP-034

  • Zoro # G7470645


product price: $1,316.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Weight
5.55
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1502BP-034
Zoro #
G7470645
UPC #
760724558989
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Face Dia.
Shower: 3.84"
Depth
Valve: 2-15/16", Shower: 8-7/8"
Shower Head Width
3.84
Valve Trim Width
6.5
Handle Length (in)
4
Shower Head Height
3.84
Valve Trim Height
6.5
Tub Spout Width
2.38

Details

Material
Solid Brass
Weight
5.55
Finish
Aged Brass
Handle Type
Lever
Item
Tub and Shower Trim Set
Handle Material
Brass
Mounting Type
Wall
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Shower Head Type
Adjustable shower head
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Includes
Showerhead With Arm and Flange
Connection
1/2" NPT
Number of Holes
3
Number of Handles
1
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.57
Faucet Valve Type
BP

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.