Zoro Homepage

Tub and Shower Trim Set, Aged Brass, Wall

  • Mfr # 3-912BP-034

  • Zoro # G7441272


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Weight
4.2
Includes
Showerhead with Arm and Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-912BP-034
Zoro #
G7441272
UPC #
709180146736
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Shower Head Height
4.31
Shower Head Width
4.31
Valve Trim Width
7.75
Tub Spout Width
2.81
Handle Length (in)
3.5
Valve Trim Height
7.75

Details

Material
Solid Brass
Weight
4.2
Finish
Aged Brass
Includes
Showerhead with Arm and Flange
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Item
Tub and Shower Trim Set
Shower Head Type
Adjustable shower head
Flow Rate
1.8 gpm
Handle Type
Lever
Connection
1/2"-14 NPT
Handle Material
Brass
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
ADA Compliant
Yes
Number of Handles
1
Mounting Type
Wall
Number of Holes
3
Flow Rate (GPM)
1.8
Faucet Material
Brass
Tub Spout Reach
7.56
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.