Tub and Shower Trim Set, Antique Brass, Wall

  • Mfr # 3-1502BP-06

  • Zoro # G7445034


product price:  $1,516.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Weight
5.55
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1502BP-06
Zoro #
G7445034
UPC #
760724970439
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Face Dia.
Shower: 3.84"
Depth
Valve: 2-15/16", Shower: 8-7/8"
Shower Head Width
3.84
Valve Trim Height
6.5
Valve Trim Width
6.5
Shower Head Height
3.84
Handle Length (in)
4
Tub Spout Width
2.38

Details

Material
Solid Brass
Weight
5.55
Finish
Antique Brass
Mounting Type
Wall
ADA Compliant
Yes
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
Flow Rate (GPM)
1.8
Connection
1/2" NPT
Shower Head Type
Adjustable shower head
Flow Rate
1.8 gpm
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Includes
Showerhead With Arm and Flange
Number of Holes
3
Item
Tub and Shower Trim Set
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Tub Spout Reach
6.57
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.