This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Antique Brass, Wall 3-1622BP/06

Tub and Shower Trim Set, Antique Brass, Wall (Discontinued)

  • Mfr # 3-1622BP/06
  • Zoro # G7458343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1622BP/06
Zoro #
G7458343
UPC #
760724977582
Country of Origin
United States

Dimensions

Width
Shower: 2-3/8", Valve: 6-1/2"
Height
Valve: 6-1/2", Tub: 2-3/4"
Depth
Shower: 8-7/8", Valve: 3-1/8"
Face Dia.
3-13/16"
Shower Head Width
3.81
Tub Spout Width
2.75
Handle Length (in)
3.5
Valve Trim Width
6.5
Valve Trim Height
6.5
Shower Head Height
3.81

Details

Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
2.95
ADA Compliant
Yes
Finish
Antique Brass
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Flow Rate (GPM)
1.8
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
6.75
Handle Included
Yes
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.