This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Antique Nickel, Wall 3-1002BP/15A

Tub and Shower Trim Set, Antique Nickel, Wall (Discontinued)

  • Mfr # 3-1002BP/15A
  • Zoro # G7458386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1002BP/15A
Zoro #
G7458386
UPC #
760724009375
Country of Origin
United States

Dimensions

Width
7.75
Height
3-1/16"
Depth
7-9/16"
Handle Length (in)
2
Tub Spout Width
2.81
Shower Head Height
5.38
Valve Trim Width
7.75
Valve Trim Height
7.75
Shower Head Width
5.38

Details

Includes
Showerhead with Arm and Flange
Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
6.95
ADA Compliant
Yes
Finish
Antique Nickel
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Cross
Handle Material
Brass
Faucet Material
Brass
Tub Spout Reach
7
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.