Tub and Shower Trim Set, Antique Nickel, Wall

  • Mfr # 3-922BP-15A

  • Zoro # G7430027


product price:  $1,222.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Weight
4.2
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-922BP-15A
Zoro #
G7430027
UPC #
760724256106
Country of Origin
United States

Dimensions

Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Depth
Spout: 7-9/16", Valve: 7-3/4", Shower: 8-15/16"
Face Dia.
Shower: 4-1/8"
Shower Head Width
4.13
Shower Head Height
4.13
Valve Trim Height
7.75
Valve Trim Width
7.75
Handle Length (in)
2
Tub Spout Width
2.81

Details

Material
Solid Brass
Weight
4.2
Finish
Antique Nickel
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Mounting Type
Wall
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Item
Tub and Shower Trim Set
Number of Handles
1
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Number of Holes
3
Flow Rate
1.8 gpm
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
Handle Material
Brass
Tub Spout Reach
6.81
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.