Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub and Shower Trim Set, Biscuit, Wall 3-1202BP/65

Tub and Shower Trim Set, Biscuit, Wall (Discontinued)

  • Mfr # 3-1202BP/65
  • Zoro # G7483753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1202BP/65
Zoro #
G7483753
UPC #
760724259657
Country of Origin
United States

Dimensions

Width
Spout: 2-13/16", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 3-1/16", Valve: 7-3/4", Shower: 7-5/16"
Depth
Spout: 7-9/16", Valve: 3-7/16", Shower: 7-3/16" (C-C)
Face Dia.
Spout: 1-1/2", Shower: 4-1/8"
Handle Length (in)
4
Shower Head Height
1.13
Tub Spout Width
2.81
Shower Head Width
1.13
Valve Trim Height
7.75
Valve Trim Width
7.75

Details

Includes
Showerhead With Arm and Flange
Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
2.76
ADA Compliant
Yes
Finish
Biscuit
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Flow Rate (GPM)
1.8
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.81
Handle Included
Yes
Drain included
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.