Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub and Shower Trim Set, Biscuit, Wall 3-982BP/65

Tub and Shower Trim Set, Biscuit, Wall (Discontinued)

  • Mfr # 3-982BP/65
  • Zoro # G7411023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-982BP/65
Zoro #
G7411023
UPC #
760724081944
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Face Dia.
1-3/8"
Shower Head Height
4.13
Handle Length (in)
3.5
Valve Trim Width
7.5
Shower Head Width
4.13
Valve Trim Height
7.5
Tub Spout Width
2.78

Details

Material
Solid Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
5.7
ADA Compliant
Yes
Finish
Biscuit
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Tub Spout Reach
5.63
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.