Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub and Shower Trim Set, Biscuit, Wall 3-992BP/65

Tub and Shower Trim Set, Biscuit, Wall (Discontinued)

  • Mfr # 3-992BP/65
  • Zoro # G7436013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-992BP/65
Zoro #
G7436013
UPC #
760724084525
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Face Dia.
Spout: 7/8", Shower: 4"
Valve Trim Width
6.5
Handle Length (in)
2.75
Shower Head Height
4
Shower Head Width
4
Tub Spout Width
2.38
Valve Trim Height
6.5

Details

Material
Solid Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
5.8
ADA Compliant
Yes
Finish
Biscuit
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
6.56
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.