Zoro Homepage

Tub and Shower Trim Set, Flat Black, Wall

  • Mfr # 3-912BP-56

  • Zoro # G7431262


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Weight
4.2
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-912BP-56
Zoro #
G7431262
UPC #
760724474098
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Handle Length (in)
3.5
Shower Head Height
4.31
Valve Trim Width
7.75
Tub Spout Width
2.81
Valve Trim Height
7.75
Shower Head Width
4.31

Details

Material
Solid Brass
Weight
4.2
Finish
Flat Black
Flow Rate (GPM)
1.8
Connection
1/2"-14 NPT
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
Yes
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Handle Type
Lever
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Number of Holes
3
Flow Rate
1.8 gpm
Shower Head Type
Adjustable shower head
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Number of Handles
1
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
7.56
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.