Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Trim Set, Flat Black, Wall

  • Mfr # 3-992BP-56

  • Zoro # G7434078


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-992BP-56
Zoro #
G7434078
UPC #
760724084518
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Face Dia.
Spout: 7/8", Shower: 4"
Handle Length (in)
2.75
Shower Head Height
4
Valve Trim Height
6.5
Shower Head Width
4
Tub Spout Width
2.38
Valve Trim Width
6.5

Details

Material
Solid Brass
Weight
5.8
Finish
Flat Black
Includes
Showerhead with Arm and Flange
Handle Type
Cross
Item
Tub and Shower Trim Set
Mounting Type
Wall
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Number of Handles
1
Flow Rate
1.8 gpm
Number of Holes
3
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Faucet Valve Type
BP
Tub Spout Reach
6.56
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.