Tub and Shower Trim Set, Forever Brass (PVD), Wall

  • Mfr # 3-992BP-01

  • Zoro # G7494585


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-992BP-01
Zoro #
G7494585
UPC #
760724084310
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Face Dia.
Spout: 7/8", Shower: 4"
Valve Trim Height
6.5
Handle Length (in)
2.75
Shower Head Width
4
Valve Trim Width
6.5
Shower Head Height
4
Tub Spout Width
2.38

Details

Material
Solid Brass
Weight
5.8
Finish
Forever Brass (PVD)
Mounting Type
Wall
Handle Type
Cross
ADA Compliant
Yes
Handle Material
Brass
Includes
Showerhead with Arm and Flange
Shower Head Type
Adjustable shower head
Item
Tub and Shower Trim Set
Number of Holes
3
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Connection
1/2"-14 NPT
Flow Rate
1.8 gpm
Number of Handles
1
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.56

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.