Tub and Shower Trim Set, French Gold (PVD), Wall

  • Mfr # 3-1502BP-24A

  • Zoro # G7416614


product price:  $1,182.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Weight
5.55
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1502BP-24A
Zoro #
G7416614
UPC #
760724266471
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Face Dia.
Shower: 3.84"
Depth
Valve: 2-15/16", Shower: 8-7/8"
Shower Head Width
3.84
Handle Length (in)
4
Shower Head Height
3.84
Valve Trim Width
6.5
Tub Spout Width
2.38
Valve Trim Height
6.5

Details

Material
Solid Brass
Weight
5.55
Finish
French Gold (PVD)
Number of Holes
3
Number of Handles
1
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
Shower Head Type
Adjustable shower head
Includes
Showerhead With Arm and Flange
Flow Rate (GPM)
1.8
Item
Tub and Shower Trim Set
Flow Rate
1.8 gpm
Handle Type
Lever
Mounting Type
Wall
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.57

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.