This item is Discontinued.

Newport Brass Tub and Shower Trim Set, French Gold (PVD), Wall 3-1742BP/24A

This item is Discontinued.

Newport Brass

Tub and Shower Trim Set, French Gold (PVD), Wall (Discontinued)

Mfr # 3-1742BP/24A
Zoro # G7476552
UPC # 760724290247
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-1742BP/24A
Zoro #
G7476552
UPC #
760724290247
Country of Origin
United States

Dimensions

Width
Faucet: 2-3/4", Lever: 7-3/4", Shower: 4-5/16"
Height
Faucet: 3-5/16"
Depth
Faucet: 7-7/16", Lever: 4-7/8", Shower: 8-15/16"
Face Dia.
Shower: 4-5/16"
Shower Head Width
4.31
Handle Length (in)
4.5
Tub Spout Width
2.75
Valve Trim Height
7.75
Shower Head Height
4.31
Valve Trim Width
7.75

Details

Material
Solid Brass
Includes
Full Line of Matching Accessories
Item
Tub and Shower Trim Set
Features
Face Plate with Diverter Pull Knob, Balanced Pressure
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
6.65
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Flow Rate (GPM)
1.8
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.75
Handle Included
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.